Bearing 4 Bolt Flange Ucf 208-24: 1 1/2", 5/8" Bolt Size, 151535

  • Mfr # 151535

  • Zoro # G2403227


product price: $32.29
/ea

Key Features

Bolt Size
1/2 in.
Weight
3 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151535
Zoro #
G2403227
UPC #
615986006825
Country of Origin
United States

Dimensions

Bolt Size
1/2 in.

Details

Weight
3 lbs.

Description

Interchangeable with most domestics including Fafnir RJC, Browning VF4 and MF4, and Sealmaster SF and RF. Cast iron housings. Regreasable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.