Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-15/16 KANIGEN ACCU-LOC WHITE 4-BOLT FLANGE
- Mfr # UEFPL210-31MZ20W
- Zoro # G111247506
product price:Â
$
478.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Concentric Collar
System of Measurement
Inch
Overall Length
5-5/8 in
Housing Material
PBT Thermoplastic
Housing Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFPL210-31MZ20W
- Zoro #
- G111247506
- UPC #
- 808250449390
- Country of Origin
- Japan
- Shaft Locking Type
- Concentric Collar
- System of Measurement
- Inch
- Housing Material
- PBT Thermoplastic
- Housing Type
- Square
- Bearing Insert Type
- Radial Ball
- Item
- 4 Bolt Flange Bearing
- Number of Mount Holes
- 4
- Bearing Insert Material
- Steel
Dimensions
- Overall Length
- 5-5/8 in
- Flange Thickness
- 53/64 in
- Overall Width
- 2-5/16 in
- Bore Diameter
- 1-15/16 in
- Mount Hole Center-to-Center Length
- 4-3/8 in
- Overall Height
- 5-5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.