Zoro Homepage

Bored to Size Sprockets: 1 1/2 Bore, 50 Chain Size, 16 Teeth

  • Mfr # 50B16 1 1/2

  • Zoro # G316317356


product price: $16.39
/ea

Key Features

Material
Steel
Outside Dia.
3.52 in
Bore Dia. - Sprockets
1 1/2 in
Number of Teeth
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50B16 1 1/2
Zoro #
G316317356
UPC #
615986070000
Country of Origin
Unknown

Dimensions

Outside Dia.
3.52 in
Bore Dia. - Sprockets
1 1/2 in

Details

Item
Sprockets
Material
Steel
Number of Teeth
16

Description

Hardened teeth with keyway on centerline of tooth. Black oxide finish. Setscrews 2 are on keyway at 90 degrees. Bores in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.