Zoro Homepage

Bored to Size Sprockets: 1 1/4 Bore, 40 Chain Size, 18 Teeth

  • Mfr # TOMS40BS18 1.25

  • Zoro # G716317352


product price: $13.65
/ea

Key Features

Number of Teeth
18
Material
Steel
Bore Dia. - Sprockets
1 1/4 in
Outside Dia.
3.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOMS40BS18 1.25
Zoro #
G716317352
UPC #
615986069790
Country of Origin
Unknown

Dimensions

Bore Dia. - Sprockets
1 1/4 in
Outside Dia.
3.14 in

Details

Number of Teeth
18
Item
Sprockets
Material
Steel

Description

Hardened teeth with keyway on centerline of tooth. Black oxide finish. Setscrews 2 are on keyway at 90 degrees. Bores in inches.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.