Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clevis Pin, 1 in Dia, Steel

  • Mfr # 172200

  • Zoro # G2652847


product price: $12.39
/ea
Sold in multiples of 2 for $24.78

Key Features

Pin Item
Clevis Pin
System of Measurement
Inch
Pin Diameter
1 in
Basic Material
Steel
Shank Length
3-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
172200
Zoro #
G2652847
UPC #
87196077467
Country of Origin
United States

Dimensions

Pin Diameter
1 in
Shank Length
3-1/4 in
Pin Dia.
1 in
Fastener Length
3 1/4 in

Details

Item
Clevis Pin
Pin Item
Clevis Pin
System of Measurement
Inch
Basic Material
Steel
Material
Steel
Weight
0.25 lbs.

Description

PIN 1.0 X 3.25 CLVS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.