Gear Pump .61 Id, 3600 Rpm, 3650 PSI, 175 F Max Temp, Sae-12 Inlet Port

  • Mfr # 252160

  • Zoro # G2402317


product price:  $184.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
3650
Max. RPM
3600 Max
Displacement @ High Pressure (cubic inches/rev.)
.61 in
Nominal Flow (GPM)
9.506
Weight
8.3 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
252160
Zoro #
G2402317
UPC #
615986024348
Country of Origin
United States

Details

Max. Pressure
3650
Max. RPM
3600 Max
Displacement @ High Pressure (cubic inches/rev.)
.61 in
Nominal Flow (GPM)
9.506
Weight
8.3 lbs.

Description

PUMP GEAR .61 CID CW ROTATION 2 BOLT A FLANGE 5/8 DIA KEYED SHAFT 3650 PSI GP-F20-10-P-C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.