Zoro Homepage

Hydraforce Flow Divider/Combiner 1-5 Gpm Rating, 10 Gpm Max, Sae 6 Port

  • Mfr # 270701

  • Zoro # G2516627


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Port Size
SAE 6
Max. Pressure (PSI)
5000 PSI
Max. Flow - Hydraulic Valves
10 GPM
Weight
0.3 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
270701
Zoro #
G2516627
UPC #
615986038796
Country of Origin
United States

Dimensions

Port Size
SAE 6

Details

Max. Pressure (PSI)
5000 PSI
Max. Flow - Hydraulic Valves
10 GPM
Weight
0.3 lbs

Description

Cartridge style valve provides a highly accurate pressure compensated division of inlet flow or combination of return flow allowing the accurate synchronization of cylinders or motors. Flow must be within specified range for optimum accuracy (1-5GPM)., In the dividing mode, the FD50-44 will divert input fl ow from port 3 to ports 2 and 4, based on the ratio specifi ed. This valve provides a highly accurate, pressure compensated division of inlet fl ow or combination of return flow regardless of system operating pressure. When the fl ow direction is reversed, the valve will combine flows from ports 2 and 4 to port 3.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.