Zoro Homepage

Hydraulic Crimp Hose Fitting - M O-Ring - Rigid - - 1/4 ID, 7/16-20 Thread

  • Mfr # ME10K-04-04

  • Zoro # G716319110


product price: $14.15
/ea

Key Features

Thread Size
7/16-20 male rigid
Hose Inside Dia. (In.)
1/4 in
Includes
7/16-20M Rigid O-RING
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ME10K-04-04
Zoro #
G716319110
UPC #
615986061589
Country of Origin
Unknown

Dimensions

Thread Size
7/16-20 male rigid
Hose Inside Dia. (In.)
1/4 in

Details

Includes
7/16-20M Rigid O-RING
Item
Crimp Fittings

Description

Typical Application: General Purpose low, medium and high pressure hydraulics. Compatible hose: 100R1/1SN and 100R2/2SN sizes 1/4 in through 1 in.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.