
LH300 Series: 1.02 Spider Thickness, 1-5/8 I.D., 3/8 Keyway, 1.27 LTB, 3.74 O.D., 130 RPM
Mfr # 235327
Zoro # G003534752
product price:Â $49.99
/eaKey Features
Bore Dia.
1-5/8 in.
Weight
2.38 lbs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
235327
Zoro #
G003534752
UPC #
615986046555
Country of Origin
United States
Dimensions
Bore Dia.
1-5/8 in.
Outside Dia.
3.74 in.
Details
Weight
2.38 lbs
Description
LH Series coupling is designed specifically for hydraulic applications. The shortened overall length allows for easy replacement and installation with four insert durometers available. The LH Series design also offers more torque capacity when compared to other similar hydraulic couplings. With nine hydraulic coupling sizes available, Lovejoy has a product line to fill all of your hydraulic application needs.
Features:
- Industry Standard Overall Length
- Four insert options
- Standard spline bores available per SAE specification
- Fail-safe - performs even if elastomer fails
- No metal to metal contact
Benefits:
- Superior torque capacity verses industry standard design
- Quickship delivery on standard bore and keyway combinations
- Resistant to hydraulic fluid, oil, grease, dirt and moisture
- Hubs available in cast or sintered iron
- Lovejoy quality, service and over 100 years of experience
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.