Male O-Ring Boss to F Pipe Straight - 9/16-18 A, 3/8-18 B

  • Mfr # FG6405-06-06

  • Zoro # G216318811


product price:  $2.15
/ea
Sold in multiples of 4 for $8.60

Key Features

Length
1.16 in
Fitting Thread Size 1
SAE -6
Fitting Thread Size 2
3/8-18 female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG6405-06-06
Zoro #
G216318811
UPC #
615986058572
Country of Origin
Unknown

Dimensions

Length
1.16 in
Fitting Thread Size 1
SAE -6
Fitting Thread Size 2
3/8-18 female

Details

Item
Hose Fittings

Description

Male O-Ring Boss to Female Pipe Straight

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.