Zoro Homepage

Rod Ends, Heavy Duty, Female, 1 5/8 L, 3/8-24 Thread, 4206 Radial Load

  • Mfr # CF6 (EF6)

  • Zoro # G916348606


product price: $5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

Thread Size
3/8-24 in
Inside Dia.
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF6 (EF6)
Zoro #
G916348606
UPC #
615986049846
Country of Origin
Unknown

Dimensions

Thread Size
3/8-24 in
Inside Dia.
0.375 in

Details

Item
Rod Ends

Description

3 piece, precision high strength alloy construction. Ball is 52100 steel Rc min hardness, hard chrome plated. Body and race are steel alloy heat treated, zinc plated,chromate treated.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.