Zoro Homepage

Round Keyed Shafting: 3/4 Dia. 3/16 Keyway, 6 ft. Length

  • Mfr # 136711

  • Zoro # G003534615


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Diameter
0.75 in.
Weight
9 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136711
Zoro #
G003534615
UPC #
615986043462
Country of Origin
United States

Dimensions

Diameter
0.75 in.

Details

Weight
9 lbs

Description

Cold drawn steel with full length keyways.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.