Zoro Homepage

Solid Steel Shaft Collars: 2 15/16 ID, 4 1/4 OD, 1 1/8 Width

  • Mfr # SC 2 15/16

  • Zoro # G616318848


product price: $25.75
/ea

Key Features

Finish
Zinc Plated
Outside Dia.
4 1/4 in
Material
Carbon Steel
Bore Dia.
2 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC 2 15/16
Zoro #
G616318848
UPC #
615986058817
Country of Origin
Unknown

Dimensions

Outside Dia.
4 1/4 in
Bore Dia.
2 15/16 in

Details

Item
Shaft Collars
Finish
Zinc Plated
Material
Carbon Steel

Description

Zinc-plated carbon steel shaft collars are suitable for many applications in automotive, machinery repair, from drive shafts to machine tools and gearbox assemblies. Common uses include wheel stopper/spacer, bearing faces, component locators, and more. Set Screws secure the collar onto the shaft more effectively.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.