Zoro Homepage

Split Hardened Bushings - 1 1/4 ID, 1 Length, 1 1/2 OD

  • Mfr # 153863

  • Zoro # G2654098


product price: $12.85
/ea

Key Features

Inside Dia.
1 1/4 in.
Outside Dia.
1 1/2 in.
Weight
0.1 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153863
Zoro #
G2654098
UPC #
615986037003
Country of Origin
United States

Dimensions

Inside Dia.
1 1/4 in.
Outside Dia.
1 1/2 in.

Details

Weight
0.1 lbs.

Description

High quality spring steel. ASI 6150 material.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.