Zoro Homepage

Tie-rod Cylinder: 2.5 Bore, Seal Kit - 1.125 Rod Dia.

  • Mfr # 204011

  • Zoro # G103534362


product price: $40.55
/ea

Key Features

Shank Dia. (In.)
1.125 in.
Bore Dia. (In.)
2.5 in.
Weight
1.38 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204011
Zoro #
G103534362
UPC #
615986056400
Country of Origin
United States

Dimensions

Shank Dia. (In.)
1.125 in.
Bore Dia. (In.)
2.5 in.

Details

Weight
1.38 lbs

Description

The CHIEF TC3 3000 PSI tie-rod cylinder is designed to provide outstanding performance in a variety of applications, including agricultural implements, compact construction and transportation equipment, as well as waste/recycling applications. The base end clevis extends out 2 inches for greater swing ability on applications. SAE O-ring ports for easy hookup. Every CHIEF TC3 cylinder is functionally tested and pressurized to 1.5 times the normal working pressure to ensure performance reliability. The CHIEF TC3 is available in bore sizes from 2” to 5” and strokes from 4” to 60”. TC3 cylinders have a 3,000 PSI operating range and our best limited warranty at 4 years. Painted black, available in custom colors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.