Weld-On Ports 1/4-18 NPT Port, 0.84" Pin Dia, 750088

  • Mfr # 750088

  • Zoro # G2650202


product price: $2.99
/ea
Sold in multiples of 4 for $11.96

Key Features

Weight
0.1 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
750088
Zoro #
G2650202
UPC #
615986040225
Country of Origin
United States

Details

Weight
0.1 lbs.

Description

Weld-On Ports (NPT) For Hydraulic Cylinders 50073: 1/4-18 NPT Port, 0.84" Pin Dia

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.