Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Bailey Welded Hydraulic Cylinder: 3.5 Bore x 36 Stroke - 1.75 Rod 287283

Welded Hydraulic Cylinder: 3.5 Bore x 36 Stroke - 1.75 Rod (Discontinued)

  • Mfr # 287283
  • Zoro # G103534676
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
287283
Zoro #
G103534676
UPC #
615986013243
Country of Origin
China

Dimensions

Bore Dia.
3.5 in
Stroke Length
36 in
Retracted Length
44 in
Rod Dia.
1.75 in
Extended Length
80 in
Pin Dia.
1 in

Details

Column Load
16120 lbs
Weight
68.12 lbs

Description

The Chief WP 3000 PSI is a very versatile cylinder. The rod end comes pwith a drilled pin-hole and can easily be customized to fit your rod end of choice. Base end has a welded cross-tube with grease zerk. Ideal for construction and agricultural applications as well as other industries like OEM manufacture of trailers, Metal fabricating and waste/recycling equipment. SAE 8 O-ring ports for easy hookup. Every Chief WP cylinder is functionally tested and pressurized to 1.5 times the normal working pressure to insure performance reliability. WP cylinders have a 3,000 PSI operating range and 3 year limited warranty. Painted black, available in custom colors. Intended Use: Double-acting applications • Piston: Ductile iron with wear ring • Gland: Ductile iron, screw-in design with wear ring • Tube: Precision honed steel • Rod: Hard chrome plated • Rod End Mount: Rod eye drilled • Base End Mount: Steel cross-tube with grease zerk • Tube Seal: Buna O-ring with Polytemp hytrel backup • Rod Seal: Deep polypak with B lip design • Rod Wiper: Urethane, snap-in • Piston Seal: Hallite 755 provides prolonged wear resistance with wear rimg • All Seals: Manufactured to US specifications • Ports: SAE O-rings • Paint: Black. Custom colors are available. • Packaging: Individually (more...)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.