Zoro Homepage

Ford Super Duty, 20-On, 7 XL Linkable Kit w/Upfitter

  • Mfr # 447732UP

  • Zoro # G310638990


product price: $1,974.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447732UP
Zoro #
G310638990
UPC #
810031742417
Country of Origin
United States

Description

Full adjustment. Total Performance. The XL Linkable was designed for the enthusiast looking to take charge with a light package that is completely customizable for their needs.This kit includes 7 XL Sports, Links, vehicle specific mounting brackets, wiring harness and rock guards. A pre-load support bracket is included to ensure stiffness in the most extreme terrain.This kit includes all the necessary components to outfit your 2020+ Ford Superduty with 7 XL Linkables. This kit is designed for the enthusiast who has a factory upfitter system in their truck or sPOD / Switch Pros unit. Baja Designs Features:uService - Replaceable Lenses And OpticsClearView - All The Light, Right Where You Need It.MoistureBlock - Waterproof, Rain Proof, SubmersibleCopperDrive - Only LED Driven At 100 percent5000K Daylight - Less Driver Fatigue, Natural Color Specifications:Lumens: 22,050 Utilizing 28 LEDsWattage/Amps: 182W / 14ALED Life Expectancy: 49,930 HoursFront Lens: Hard Coated PolycarbonateHousing: Powder Coated Cast AluminumBezel: Billet Machined AluminumHardware and Bracket Material: Stainless SteelExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof, Submersible to 9ftIK10 Compliant, Mechanical Impact TestingIncludes:x3 XL Sport Spot LED Lightx2 XL Sport Driving/Combo LED Lightx2 XL Sport Wide Cornering LED Lightx7 XL Sport Rock GuardsSupport kitUpfitter HarnessSuper Duty BracketsApplication: 2020- On, Ford Superduty Patterns: Driving/Combo: Maximum trail coverage in a single light. The Driving/Combo pattern is equipped with both Wide Driving, 44 degree, and spot, 6 degree, optics to provide you with a smooth blend of light for both near field applications and distance, Lighting Zone 3, Wide Cornering: BD was the first to develop a pattern specifically for cornering, dust and/or fog conditions. The Wide Driving pattern offers a 44 degree flattened horizontal beam for the ultimate in comfort lighting., Lighting Zones 1 and 2, High Speed Spot: A longer and narrower 6 degree beam focus for illumination further down the trail or road. The Spot pattern is designed to be used in conjunction with additional Wide Driving and/or Driving/Combo beam lights., Lighting Zone 4 and 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.