This item is Discontinued.

Baja Designs Jeep JK LED Light Kit 13-16 JK Rubicon X/10th Anne/Hard Rock Squadron-R Sport 587523

Jeep JK LED Light Kit 13-16 JK Rubicon X/10th Anne/Hard Rock Squadron-R Sport (Discontinued)

  • Mfr # 587523
  • Zoro # G310593053
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
587523
Zoro #
G310593053
UPC #
852156007774
Country of Origin
United States

Description

Whether youre looking for extra light on the trails or just needing some extra comfort lighting for those foggy conditions Baja Designs has you covered with our Jeep Wrangler JK Fog Pocket Kit. This kit has been designed specifically to mount our Squadron Sport LED lights into the OEM fog pocket location on a Jeep Wrangler JK. Note: This kit is only compatible with Jeep Wrangler JKs in the following trim levels: 2013-2016 Hard Rock, Rubicon X and 10th Anniversary editions Baja Designs Features:uService Replaceable Lenses And OpticsClearView All The Light, Right Where You Need It.MoistureBlock Waterproof, Rain Proof, SubmersibleCopperDrive Only LED Driven At 100 percent5000K Daylight Less Driver Fatigue, Natural ColorSpecifications, per light:Lumens: 1,800 Utilizing 4 Cree XP-G2 LEDsWattage/Amps: 20W / 1.4ADimensions: 3.07 x 2.77 x 3.07inWeight: 12 ouncesLED Life Expectancy: 49,930 HoursFront Lens: Hard Coated PolycarbonateHousing: Powder Coated Cast AluminumBezel: Billet Machined AluminumHardware and Bracket Material: Stainless SteelExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof, Submersible to 9ftIK10 Compliant, Mechanical Impact TestingIncludes: 2, Squadron-R Sport LED Lights 2, - Sets of JK Mounting brackets with spacers and hardware Wiring Harness Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.