This item is Discontinued.

Baja Designs Ram 2500/3500 Big Horn 19-On FPK Sports W/C Amber 448035

Ram 2500/3500 Big Horn 19-On FPK Sports W/C Amber (Discontinued)

  • Mfr # 448035
  • Zoro # G910638970
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
448035
Zoro #
G910638970
UPC #
810031740499
Country of Origin
United States

Description

The Baja Designs Fog Pocket kit is the perfect mix of high-quality on and off-road performance for your 2500/3500 Big Horn! Available in White or Amber, this kit utilizes the factory fog pocket location to pack two Squadron Sport lights on each side. This kit is controlled by the factory fog switch. If you are looking to add not only safety but lighting performance this is your kit! x2 Squadron Sport: Baja Designs Features: uService- Replaceable Lenses And OpticsClearView- All The Light, Right Where You Need It.MoistureBlock- Waterproof, Rain Proof, SubmersibleCopperDrive- Only LED Driven At 100 percent 5000K Daylight- Less Driver Fatigue, Natural ColorSpecifications, per light:Lumens: 3,150 Utilizing 4LEDsWattage/Amps:26W / 2ADimensions:3.07in x 2.77in x 3.07inWeight:12 ouncesLED Life Expectancy:49,930 HoursFront Lens:Hard Coated PolycarbonateHousing:Powder Coated Cast AluminumBezel:Billet Machined AluminumHardware and Bracket Material:Stainless SteelExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof, Submersible to 9ftIK10 Compliant, Mechanical Impact TestingIncludes:2, Amber Squadron Sport LED LightsMounting BracketsPlug and Play HarnessWiring Harness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.