Shop BAK
See all product information
Create Account
FLIP MX4 2022 TOYOTA TUNDRA 6.5F
- Mfr # 448441
- Zoro # G110951305
product price:Â
$
1,620.99
/ea
Free Shipping & Returns
Key Features
Front Opening
Front Hinge Allows Entire Tonneau to Flip Up When Folded
Finish
Matte
Color
Black
Installation Type
Clamp-On
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 448441
- Zoro #
- G110951305
- UPC #
- 192631044871
- Country of Origin
- United States
- Front Opening
- Front Hinge Allows Entire Tonneau to Flip Up When Folded
- Finish
- Matte
- Color
- Black
- Installation Type
- Clamp-On
- Material
- Aluminum
- Locking Type
- Tailgate Handle Lock
- Folds/Panels
- 2 Folds/ 3 Panels
- Drilling Required
- Drilling Required
- Type
- Hard Folding
Description
Hard Folding, 2 Folds/ 3 Panels, Front Hinge Allows Entire Tonneau to Flip Up When Folded, Lockable Using Tailgate Handle Lock, Matte Black, Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.