FLIPG2 12+ RAMBOX 6'4''

  • Mfr # 226203RB
  • Zoro # G810951285
product price: 
$
1,420.99
/ea
Free Shipping & Returns

Key Features

Front Opening
Front Hinge Allows Entire Tonneau to Flip Up When Folded
Color
Black
Drilling Required
Drilling Not Required
Finish
Semi-Gloss Powder Coated
Locking Type
Tailgate Handle Lock
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
226203RB
Zoro #
G810951285
UPC #
819275040785
Country of Origin
United States

Details

Front Opening
Front Hinge Allows Entire Tonneau to Flip Up When Folded
Color
Black
Drilling Required
Drilling Not Required
Finish
Semi-Gloss Powder Coated
Locking Type
Tailgate Handle Lock
Type
Hard Folding
Installation Type
Clamp-On
Material
Aluminum
Folds/Panels
2 Folds/ 3 Panels

Description

Hard Folding, 2 Folds/ 3 Panels, Front Hinge Allows Entire Tonneau to Flip Up When Folded, Lockable Using Tailgate Handle Lock, Black, Aluminum

Ratings & reviews