FLIPMX4 2019 RAM 6'4

  • Mfr # 448223
  • Zoro # G810951254
product price: 
$
1,562.99
/ea
Free Shipping & Returns

Key Features

Front Opening
Front Hinge Allows Entire Tonneau to Flip Up When Folded
Type
Hard Folding
Drilling Required
Drilling Required
Material
Aluminum
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
448223
Zoro #
G810951254
UPC #
819275050135
Country of Origin
United States

Details

Front Opening
Front Hinge Allows Entire Tonneau to Flip Up When Folded
Type
Hard Folding
Drilling Required
Drilling Required
Material
Aluminum
Color
Black
Installation Type
Clamp-On
Locking Type
Tailgate Handle Lock
Finish
Matte Textured
Folds/Panels
2 Folds/ 3 Panels

Description

Hard Folding, 2 Folds/ 3 Panels, Front Hinge Allows Entire Tonneau to Flip Up When Folded, Lockable Using Tailgate Handle Lock, Black Matte, Aluminum, Can Be Used With BAK Tool Box

Ratings & reviews