TFX1005; Tonneau Cover; Soft Tri-Fold Non-Lockable Black Vinyl With Aluminum Rails
- Mfr # TFX1005
- Zoro # G806115677
product price:Â
$
339.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte
Color
Black
Material
Vinyl
Installation Type
Clamp-On
Number of Folds
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TFX1005
- Zoro #
- G806115677
- UPC #
- 750289010053
- Country of Origin
- United States
Details
- Finish
- Matte
- Color
- Black
- Material
- Vinyl
- Installation Type
- Clamp-On
- Number of Folds
- 2
- Profile
- Low Profile
- Bed Side Rail Mount
- Top Of Rail Mount
- Locking Type
- Non-Lockable
- Type
- Soft Folding
- Number of Panels
- 3
Description
TrailFX TFX1005- It's that easy just fold and go. Probably the world's easiest cover. No tools required no damage to truck bed no problems. Cover is all self-contained so there are no side rails to install. J-style cam lever clamps are integrated into the cover.- Attributes: Tool Box Compatible: No; Painted: No; Remote Control Included: No; Compatible with Headache Rack: No; Compatible with Bed Caps: Yes; Tool Box Included: No; Cargo Light Included: No; Compatible with Ladder Rack: No; Sheen Level: Matte; Cover Color: Black; Design: Low Profile; Drilling Required: No; Lockable: No; Finish: Matte; Operation: Fold-Up; Type: Soft; Mounting Hardware Included: Yes; Universal Or Specific Fit: Specific; Paintable: No; Grade Type: Standard; Mounting Location: On Rail; Surface Type: Smooth; Panel Quantity: 3; Support Battens Included: Yes; Frame Color: Black; Frame Material: Aluminum; Cover Material: Vinyl; Electric: No; Bed Side Rail Mount: Top Mount; Color Group: Black; Color/ Finish: Black; Compatible With Bed Caps: No; Compatible With Bed Rails: No; Compatible With Headache Rack: No; Compatible With Ladder Rack: No; Compatible With Tool Box: No; Drilling Required: No; Hinged: Yes; Includes Ladder Rack: No; Installation Type: Clamp-On; Locking Type: Non-Lockable; Low Profile: No; Material: Vinyl; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Title: TONNEAU COVER Trail FX Truck Bed; Tool Box Size: Not Applicable; Type: Soft Tri-Fold; Features: Simply Slide Clamp Over And Pull Handle Down To Lock; Limited Lifetime Warranty; Non-Lockable; Durable Vinyl Precise Stitching With An Edge Binding Proves This Tarp Is Build To Last; Front Clamps Made Of Glass-Filled Nylon The Front Clamps Are Super Strong Simple To Use And Keep Your Tonno Properly Positioned And Secure; Rear Clamps Are Designed For Speed; Moisture Resistant Seals Help Keep Your Precious Cargo Dry And Protected; Foam Pads And Rubber Seals Surround The Bed Keeping Dust And Weather Out; No Assembly Required; Specific Fitment
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.