8.5in x 4.3in Nonstick Steel Loaf Pan

  • Mfr # 127773.01

  • Zoro # G521737161


product price: $24.35
/ea

Key Features

Material
Steel
Color
Gray
Width
5.4 in
Length
10.5 in
Height
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127773.01
Zoro #
G521737161
UPC #
085081509543
Country of Origin
China

Dimensions

Width
5.4 in
Length
10.5 in
Height
2.5 in

Details

Material
Steel
Color
Gray
Item
Loaf Pan

Description

This 8.5in x 4.3in steel loaf pan is a kitchen essential when it comes to bakeware. Constructed of steel with a nonstick coating for easy release and clean up. This pan is perfect for both savory and sweet breads and other baked goods. Features lightweight design, nonstick coating, and extended rims for easy transport. Hand wash recommended.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.