
20QT Stockpot, Brushed Stainless Steel, Induction-Ready, Lid and Riveted Handles, Heavy Duty
Mfr # BAKSTQ20
Zoro # G015818963
product price:Â $83.75
/eaKey Features
Material
Stainless Steel
Capacity (Qt.)
20 Qt.
Color
stainless steel
Includes
Including the lid
Width
11.65 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BAKSTQ20
Zoro #
G015818963
UPC #
-
Country of Origin
China
Dimensions
Width
11.65 in
Size
20 Qt.
Depth
15.75 in
Thickness
157 in
Details
Material
Stainless Steel
Capacity (Qt.)
20 Qt.
Color
stainless steel
Includes
Including the lid
Features
Measurements
Shape
Round
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.