2QT Stockpot, Brushed Stainless Steel, Heavy Duty, Induction-Ready, Lid and Riveted Handles
- Mfr # BAKSTQ2
- Zoro # G015818970
product price:Â
$
42.55
/ea
Key Features
Material
Stainless Steel
Capacity (Qt.)
2 Qt.
Size
2 Qt.
Color
Stainless Steel
Includes
Stockpot
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BAKSTQ2
- Zoro #
- G015818970
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 2 Qt.
- Width
- 4.41 in
- Length
- 10.71 in
Details
- Material
- Stainless Steel
- Capacity (Qt.)
- 2 Qt.
- Color
- Stainless Steel
- Includes
- Stockpot
- Features
- Measurements
- Shape
- Round
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.