Shop BAKKEN-SWISS
See all product information
Create Account
23-Piece Cookware Set, Gold Pots, Skillets, Bakeware, Reinforced Aluminum, Gas, Electric, Induction
- Mfr # BKCWG23L
- Zoro # G715819871
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum Metal
Features
Non-stick
Size
23 Piece
Includes
Cooking Pots
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BKCWG23L
- Zoro #
- G715819871
- UPC #
- -
- Country of Origin
- China
- Material
- Aluminum Metal
- Color
- Golden
- Features
- Non-stick
- Includes
- Cooking Pots
Dimensions
- Size
- 23 Piece
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.