Shop BAKKEN-SWISS
See all product information
Create Account
5QT Stockpot, Brushed Stainless Steel, Induction-Ready, Lid and Riveted Handles, Heavy Duty
- Mfr # BAKSTQ5
- Zoro # G815818842
product price:Â
$
53.99
/ea
Key Features
Material
Stainless Steel
Capacity (Qt.)
5
Size
5 Qt.
Includes
Including the lid
Color
stainless steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BAKSTQ5
- Zoro #
- G815818842
- UPC #
- -
- Country of Origin
- China
- Material
- Stainless Steel
- Capacity (Qt.)
- 5
- Includes
- Including the lid
- Color
- stainless steel
- Features
- Measurements
- Shape
- Round
Dimensions
- Size
- 5 Qt.
- Depth
- 9.33 in
- Width
- 6.3 in
- Thickness
- 0.118 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.