6-Piece Baking Set, Non-Stick Black Coating, Carbon Steel, PFOA, PFOS, PTFE Free by Bakken

  • Mfr # BK6PCSET

  • Zoro # G115818870


product price:  $30.89
/ea

Key Features

Material
Carbon Steel
Size
6 Piece Set
Color
Black
Includes
6 Piece Baking Set
Features
Non-stick
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BK6PCSET
Zoro #
G115818870
UPC #
-
Country of Origin
China

Dimensions

Size
6 Piece Set

Details

Material
Carbon Steel
Color
Black
Includes
6 Piece Baking Set
Features
Non-stick
Shape
rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.