5 Quarts Round Enameled Cast Iron Casserole with Lid in Gradient Dark Blue
- Mfr # 750124651M
- Zoro # G122980423
product price:Â
$
48.99
/ea
Key Features
Material
Cast Iron
Length
13.50 in
Color
Dark Blue
Width
10.25 in
Height
6.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750124651M
- Zoro #
- G122980423
- UPC #
- 840191217067
- Country of Origin
- China
- Item
- Cast Iron Casserole
- Material
- Cast Iron
- Color
- Dark Blue
Dimensions
- Length
- 13.50 in
- Width
- 10.25 in
- Height
- 6.75 in
Description
The MegaChef Round Enameled Cast Iron 5 Quart Casserole Dish in Gradient Dark Blue is a versatile and durable cookware essential for any home kitchen. Made from heavy-duty enameled cast iron, this casserole pot delivers superior heat retention and even heat distribution for consistent cooking results. The non-stick enameled coating promotes healthier cooking by reducing the need for oils and fats while ensuring effortless food release and easy cleanup. Designed for everyday performance, this 5-quart cast iron casserole features sturdy cast iron handles for safe lifting and a tight-fitting lid with a stainless steel knob to seal in moisture and enhance flavor. The casserole dish is oven safe up to 450 Degrees F and dishwasher safe, making it both practical and convenient. Perfect for preparing soups, stews, chili, pot roast, and casseroles, this round enameled cast iron pot transitions seamlessly from stovetop to oven to table. Finished in an eye-catching gradient blue color, the MegaChef casserole dish combines performance, durability, and style-ideal for everyday meals and special occasions alike.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.