This item is Discontinued.

Balax M16-2.00, Bottoming, Metric Coarse, 3 Flutes, Nitride/Oxide 43270-006

M16-2.00, Bottoming, Metric Coarse, 3 Flutes, Nitride/Oxide (Discontinued)

  • Mfr # 43270-006
  • Zoro # G9622374
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
43270-006
Zoro #
G9622374
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
M16-2.00
Overall Length
110.00mm
Shank Dia.
12mm
Thread Length
22.00mm
Tap Size
M16
Size
M16

Details

Item
Tap
Tap Chamfer
Bottoming
Number of Flutes
3
Tap Finish
Nitride/Oxide
Thread Direction
Right Hand
Tap Style
Spiral Flute
Tap Material
High Speed Steel
Standards
DIN376
Cutting Direction - Machining
Right Hand

Description

Tap, Overall Length 110.00mm, High Speed Steel, Nitride/Oxide, Thread Length 22.00mm, Thread Direction Right Hand, Number of Flutes 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.