This item is Discontinued.

Balboa Water Group Balboa Water Group 1010031 115V & 5.5A 0.5HP Vico Wow Front & Top Bath Pump with Air Switch & NEMA Cord 1010031

Balboa Water Group 1010031 115V & 5.5A 0.5HP Vico Wow Front & Top Bath Pump with Air Switch & NEMA Cord (Discontinued)

  • Mfr # 1010031
  • Zoro # G804012244
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1010031
Zoro #
G804012244
UPC #
-
Country of Origin
China

Description

115V & 5.5A 0.5HP Vico Wow Front & Top Bath Pump with Air Switch & NEMA Cord

Swimming pools can be the focal point of some serious fun. We provide a wide selection of pool supplies and spa products means less time and effort maintaining and more time enjoying the good life.

Features
  • High quality construction and modern designs
  • Impact and corrosion resistant
  • Superior quality performance and reliability
Specifications
  • Voltage: 115V
  • Amperage: 5.5A
  • Horse Power: 0.5HP
  • Size: 1.5" MBT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.