Three-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM

  • Mfr # EM3710T

  • Zoro # G5145472


product price:  $1,431.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

HP
7 1/2
Nameplate RPM
1,770
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
19/9.5 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EM3710T
Zoro #
G5145472
UPC #
781568139042
Country of Origin
United States

Dimensions

Length Less Shaft
15 5/8 in
Overall Length
19 in
Shaft Dia.
1 3/8 in
Shaft Length
3 3/8 in
Manufacturers Warranty Length
3 yr

Details

Item
General Purpose Motor
HP
7 1/2
Nameplate RPM
1,770
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
19/9.5 A
Frame
213T
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1701-1800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
All Angle
Motor Shaft Design
Keyed
Nominal Efficiency
91.7 %
Standards
CSA, CSA EEV, UR
CC Number
CC031A
Motor Thermal Protection
None
Inverter Rated
Yes
Green Certification or Other Recognition
NEMA Premium(R) Rated
NEMA Design
A
Duty Cycle
Continuous
Weight
122 lb
Usable @ 208V
Yes
Usable @ 200V
No

Description

Here is the revised description:

The BALDOR-RELIANCE - EM3710T is a 3-phase AC General Purpose Motor, widely used in industrial and commercial settings for power transmission and pneumatics applications. This motor converts electrical energy into mechanical energy to operate various types of machinery across different sectors, from manufacturing lines to HVAC systems.

Key Features of the BALDOR-RELIANCE - EM3710T:

  • CC Number: The unique identifier assigned by EASA classifies this motor based on its design, specifications, and performance characteristics.
  • Duty Cycle: This motor is designed for a continuous duty cycle, which may be suitable for certain industrial applications.
  • Frame: Its 213T frame conforms to standard specifications for compatibility and interchangeability.
  • Inverter Rated: Yes – it's compatible with variable frequency drives that could offer control over speed and torque.
  • NEMA Premium(R) Rated: Recognized as compliant with specific environmental and energy efficiency standards. It might be considered an eco-conscious option by some industry professionals.
  • Motor Service Factor: The service factor is 1.15, indicating potential capacity to handle temporary overloads beyond its rated power under specified conditions.
  • Voltage Compatibility: Is rated for operation within the specified voltage ranges (200-230/440V AC, 208-220/440V AC, 208-230/460V AC to 230/460V AC). Performance may vary based on actual operating conditions."

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.