Shop BALDOR-RELIANCE
Create Account
Motor VEWDM3554, 1.5HP, 1740RPM, 3PH, 60HZ, 56C, 3532M, TENV, F1
- Mfr # VEWDM3554
- Zoro # G904933821
product price:Â
$
2,786.99
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
- VEWDM3554
- Zoro #
- G904933821
- UPC #
- 781568478370
- Country of Origin
- United States
Description
Baldor-reliance motor, 1.5hp,1740rpm,3ph,60hz,56c,3532m,tenv,f1 features: moisture sealant on bolt heads, between frame and endplates neoprene gaskets double sealed bearings forsheda running contact v-ring slinger stainless steel shaft electrostatically applied epoxy finish class f insulation tropicalized typical applications: food processing and other applications where motor is regularly exposed to high pressure wash down.