Capacitor-Start/Run General Purpose Motor, 10 hp HP, 230V AC Voltage, 215T Frame

  • Mfr # L1511T
  • Zoro # G8385955
product price: 
$
2,913.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Rigid Base
HP
10 hp
RPM Range
3,001-3,600
Voltage
230V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L1511T
Zoro #
G8385955
UPC #
781568101711
Country of Origin
United States

Dimensions

Overall Length
17 7/16 in
Shaft Length
3 3/8 in
Manufacturers Warranty Length
2 yr
Length Less Shaft
14 1/16 in
Shaft Dia.
1 3/8 in
Shaft Diameter
1 3/8 in
Frame Size
215T
Wire Rope Length
17 7/16 in
Length
17 7/16 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Rigid Base
HP
10 hp
RPM Range
3,001-3,600
Voltage
230V AC
Frame
215T
Motor Thermal Protection
None
Motor Service Factor
1.15
No. of Speeds
1
Voltage Compatibility
115V AC, 200V AC to 230V AC, 115V AC, 208V AC to 230V AC, 115V AC, 230V AC, 120V AC, 240V AC, 200V AC to 230V AC, 440V AC, 200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 277V AC, 208V AC to 230V AC, 460V AC, 230V AC, 240V AC
Motor Application
General Purpose
Nameplate RPM
3,600 RPM
Motor Frame Material
Steel
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start/Run
Standards
CSA, UR
Nominal Efficiency
83 %
Max. Ambient Temp.
40 Degrees C
Full Load Amps
46.0 A
Hz
60 Hz
Motor Bearings
Ball
CC Number
CC031A
Ins. Class
F
Includes
Conduit Box
Phase
Single
Duty
Continuous
RPM Group
3001-3600
Frame Material
Steel
Inverter Rated
Not Inverter Rated
NEMA Design
L
Usable @ 208V
Usable at 208V
Duty Cycle
Continuous
Weight
131 lb
Usable @ 200V
Not Usable at 200V
Number of Wires
6
Inverter Rating
Not Inverter Rated
Shaft Design
Keyed
Manufacturers Warranty
2 yr
NEMA Design Class
L
Efficiency Rating
High Efficiency (IE2)
Insulation Class
F
Ambient Temperature - Maximum
40 Degrees C
Bearing Type
Ball
Frequency
60 Hz
Nameplate Service Factor @ 60 Hz
1.15
Number of Speeds
1
Product Type
General Purpose Motor
Motor Enclosure Type
Open Drip Proof
Full Load Current @ 60 Hz
46.0 A
Application
General Purpose

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 10 hp HP, Nameplate RPM 3,600 RPM, No. of Speeds 1, Voltage 230V AC, Full Load Amps 46.0 A, 215T Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design L, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base

Ratings & reviews