Shop BALDOR-RELIANCE

Capacitor-Start/Run General Purpose Motor, 5 hp HP, 230V AC Voltage, 213T Frame

  • Mfr # L1508T

  • Zoro # G7909596


product price:  $1,678.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Rigid Base
HP
5 hp
RPM Range
1,701-1,800
Voltage
230V AC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L1508T
Zoro #
G7909596
UPC #
781568101674
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr
Shaft Dia.
1 3/8 in
Length Less Shaft
12 15/16 in
Shaft Length
3 3/8 in
Overall Length
16 5/16 in
Frame Size
213T
Shaft Diameter
1 3/8 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Rigid Base
HP
5 hp
RPM Range
1,701-1,800
Voltage
230V AC
Frame
213T
Motor Thermal Protection
None
Motor Service Factor
1.15
No. of Speeds
1
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC
Motor Application
General Purpose
Nameplate RPM
1,800 RPM
Motor Frame Material
Steel
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start/Run
Standards
CSA, UR
Duty
Continuous
Motor Bearings
Ball
Frame Material
Steel
RPM Group
1701-1800
Full Load Amps
27.0 A
Hz
60 Hz
Nominal Efficiency
77 %
Includes
Conduit Box
Ins. Class
F
Phase
Single
CC Number
CC031A
Max. Ambient Temp.
40 Degrees C
Inverter Rated
Not Inverter Rated
Usable @ 208V
Not Usable at 208V
Usable @ 200V
Not Usable at 200V
NEMA Design
L
Weight
108 lb
Duty Cycle
Continuous
Number of Wires
6
Inverter Rating
Not Inverter Rated
Frequency
60 Hz
Application
General Purpose
Shaft Design
Keyed
Full Load Current @ 60 Hz
27.0 A
Motor Enclosure Type
Open Drip Proof
Manufacturers Warranty
2 yr
Efficiency Rating
High Efficiency (IE2)
Bearing Type
Ball
Insulation Class
F
Number of Speeds
1
Ambient Temperature - Maximum
40 Degrees C
Product Type
General Purpose Motor
NEMA Design Class
L
Nameplate Service Factor @ 60 Hz
1.15

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 5 hp HP, Nameplate RPM 1,800 RPM, No. of Speeds 1, Voltage 230V AC, Full Load Amps 27.0 A, 213T Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design L, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.