Shop BALDOR-RELIANCE

Three-Phase AC Induction Motor, 1/2, 7/32 HP, 56 Frame, 460V AC Voltage, 1,750/1,170 Nameplate RPM

  • Mfr # M1218
  • Zoro # G7125758

product price: 
$
1,086.99
/ea
Free Shipping & Returns

Key Features

HP
1/2, 7/32
Nameplate RPM
1,750/1,170
Voltage
460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
0.9 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M1218
Zoro #
G7125758
UPC #
781568147405
Country of Origin
United States

Dimensions

Length Less Shaft
9 3/16 in
Overall Length
11 1/16 in
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Shaft Diameter
5/8 in
Frame Size
56
Wire Rope Length
11 1/16 in
Length
11 1/16 in

Details

Item
AC Induction Motor
HP
1/2, 7/32
Nameplate RPM
1,750/1,170
Voltage
460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
0.9 A
Frame
56
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
2
Motor Application
General Purpose
Motor Shaft Rotation
CCW
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 220V AC to 230V AC, 460V AC, 220V AC, 460V AC, 230V AC, 460V AC, 796V AC, 230V AC, 460V AC, 440V AC to 460V AC, 460V AC, 796V AC, 460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Standard
Nominal Efficiency
78 %
Standards
CSA, UR
CC Number
CC031A
NEMA Design
B
Inverter Rated
No
Motor Thermal Protection
None
Duty Cycle
Continuous
Part Winding Start Capable
No
Inverter Rating
Not Inverter Rated
Motor Enclosure Type
Open Drip Proof
Frame Material
Steel
Nameplate Service Factor @ 60 Hz
1.15
Bearing Type
Ball
Frequency
60 Hz
Nameplate RPM @ 50 Hz
2,930/2,940/2,945/2,910/2,920/2,930 RPM
Full Load Current @ 60 Hz
0.9 A
NEMA Design Class
B
Efficiency Rating
NEMA Premium Efficiency
Mounting Position
Horizontal
Number of Speeds
2
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Application
General Purpose
Ambient Temperature - Maximum
40 Degrees C
Insulation Class
F

Description

AC Induction Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 1/2, 7/32 HP, Nameplate RPM 1,750/1,170, Frame 56, Voltage 460V AC, 60 Hz Hz, Three Phase, Full Load Amps 0.9 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCW Motor Shaft Rotation, Nominal Efficiency 78 Percent, 1,701-1,800, CSA, UR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.