H767V1 Condenser Fan Motor 1.5 HP 1200 RPM 56YZ OpOSE
- Mfr # UH767
- Zoro # G223930969
product price:Â
$
726.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Ball
No. of Speeds
1
Hz
60 Hz
Motor Shaft Rotation
Reversible
Frame
56Y
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UH767
- Zoro #
- G223930969
- UPC #
- -
- Country of Origin
- Mexico
- Motor Bearings
- Ball
- No. of Speeds
- 1
- Hz
- 60 Hz
- Motor Shaft Rotation
- Reversible
- Frame
- 56Y
- HP
- 1.5
- Nameplate RPM
- 1,140 RPM
- Motor Enclosure Design
- OAO
Dimensions
- Body Dia.
- 6.5 in
Description
Century 1.5 HP three-phase condenser fan motor (model H767V1) delivers 1140 RPM in a 56Y frame with 200-230/460V power and reversible rotation; OAO rolled-steel enclosure, continuous duty, insulation class B and 6 poles. Features ball bearings front and rear, keyed 0.625 in shaft with 6.190 in extension, 5.1-5.0/2.5 A, CSA certified and suitable for 60 DegC ambient.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.