Three-Phase AC Induction Motor, 5 HP, 184T Frame, 200V AC Voltage, 1,750 Nameplate RPM

  • Mfr # EM3665T-8

  • Zoro # G7077379


product price: $1,438.28
/ea
Free Shipping & Returns

Key Features

HP
5
Nameplate RPM
1,750
Voltage
200V AC
Motor Mounting Type
Rigid Base
Full Load Amps
15.1 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM3665T-8
Zoro #
G7077379
UPC #
781568118115
Country of Origin
United States

Dimensions

Length Less Shaft
12 1/2 in
Overall Length
15 1/4 in
Shaft Dia.
1 1/8 in
Shaft Length
2 3/4 in

Details

Item
AC Induction Motor
HP
5
Nameplate RPM
1,750
Voltage
200V AC
Motor Mounting Type
Rigid Base
Full Load Amps
15.1 A
Frame
184T
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CCW
Voltage Compatibility
200-208V AC, 200-230/440V AC, 200-230/460V AC, 200-230V AC, 200V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Standard
Nominal Efficiency
89.5 %
Standards
CSA EEV, NEMA Premium, RoHS Compliant, UR
CC Number
CC010A
Inverter Rated
Yes
NEMA Design
B
Motor Thermal Protection
None
Usable @ 200V
Yes
Removable Base
Regreasable
Part Winding Start Capable
No
Duty Cycle
Continuous

Description

AC Induction Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 5 HP, Nameplate RPM 1,750, Frame 184T, Voltage 200V AC, 60 Hz Hz, Three Phase, Full Load Amps 15.1 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CCW Motor Shaft Rotation, Nominal Efficiency 89.5 Percent, 1,701-1,800, CSA EEV, NEMA Premium, RoHS Compliant, UR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.