Capacitor-Start/Run General Purpose Motor, 7 1/2 hp HP, 230V AC Voltage, 213T Frame

  • Mfr # L1509T
  • Zoro # G8331827
product price: 
$
2,170.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Rigid Base
HP
7 1/2 hp
RPM Range
3,001-3,600
Voltage
230V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L1509T
Zoro #
G8331827
UPC #
781568101698
Country of Origin
United States

Dimensions

Overall Length
18 3/8 in
Length Less Shaft
15 in
Shaft Length
3 3/8 in
Shaft Dia.
1 3/8 in
Manufacturers Warranty Length
2 yr
Frame Size
213T
Shaft Diameter
1 3/8 in
Wire Rope Length
18 3/8 in
Length
18 3/8 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Rigid Base
HP
7 1/2 hp
RPM Range
3,001-3,600
Voltage
230V AC
Frame
213T
Motor Thermal Protection
None
Motor Service Factor
1.15
No. of Speeds
1
Voltage Compatibility
115V AC, 200V AC to 230V AC, 115V AC, 208V AC to 230V AC, 115V AC, 230V AC, 120V AC, 240V AC, 200V AC to 230V AC, 440V AC, 200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 277V AC, 208V AC to 230V AC, 460V AC, 230V AC, 240V AC
Motor Application
General Purpose
Nameplate RPM
3,600 RPM
Motor Frame Material
Steel
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start/Run
Standards
CSA, UR
RPM Group
3001-3600
Full Load Amps
30.0 A
Includes
Conduit Box
Duty
Continuous
Motor Bearings
Ball
CC Number
CC031A
Ins. Class
F
Nominal Efficiency
82.5 %
Frame Material
Steel
Hz
60 Hz
Phase
Single
Max. Ambient Temp.
40 Degrees C
Inverter Rated
Not Inverter Rated
Usable @ 208V
Usable at 208V
NEMA Design
L
Usable @ 200V
Not Usable at 200V
Duty Cycle
Continuous
Weight
108 lb
Number of Wires
6
Inverter Rating
Not Inverter Rated
Product Type
General Purpose Motor
Nameplate Service Factor @ 60 Hz
1.15
Manufacturers Warranty
2 yr
Shaft Design
Keyed
Number of Speeds
1
Ambient Temperature - Maximum
40 Degrees C
Bearing Type
Ball
Efficiency Rating
High Efficiency (IE2)
Insulation Class
F
NEMA Design Class
L
Motor Enclosure Type
Open Drip Proof
Full Load Current @ 60 Hz
30.0 A
Application
General Purpose
Frequency
60 Hz

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 7 1/2 hp HP, Nameplate RPM 3,600 RPM, No. of Speeds 1, Voltage 230V AC, Full Load Amps 30.0 A, 213T Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design L, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base

Ratings & reviews