15Hp, 1180Rpm, 3Ph, 60Hz, 284T, 4038M, Opsb, F1, EHM2524T

  • Mfr # EHM2524T

  • Zoro # G5524341


product price:  $4,095.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Motor Design
B
HP
15 HP
Nameplate RPM
1180
Frame
284T
Voltage
230/460V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EHM2524T
Zoro #
G5524341
UPC #
781568721414
Country of Origin
United States

Details

Motor Design
B
HP
15 HP
Nameplate RPM
1180
Frame
284T
Voltage
230/460V
Phase
Three
Motor Enclosure Design
OPSB
Ins. Class
F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.