
1.5Hp, 1760Rpm, 3Ph, 60Hz, 145Tc, 0530M, Tefc, CECP3584T
Mfr # CECP3584T
Zoro # G3303442
product price:Â $1,530.99
/ea
Free Shipping & Returns
Key Features
Motor Design
B
HP
1.5 HP
Nameplate RPM
1760
Frame
145TC
Voltage
208-230/460V
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CECP3584T
Zoro #
G3303442
UPC #
781568394052
Country of Origin
United States
Details
Motor Design
B
HP
1.5 HP
Nameplate RPM
1760
Frame
145TC
Voltage
208-230/460V
Motor Enclosure Design
TEFC
Phase
Three
Ins. Class
F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.