Shop BALDOR-RELIANCE
See all product information
Create Account
1.5Hp, 1760Rpm, 3Ph, 60Hz, 56, 3526M, Tefc, F1, EBM3554Y
- Mfr # EBM3554Y
- Zoro # G3303731
product price:Â
$
2,567.99
/ea
Free Shipping & Returns
Key Features
Motor Design
B
HP
1.5 HP
Nameplate RPM
1,760 RPM
Frame
56
Voltage
230V, 460V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EBM3554Y
- Zoro #
- G3303731
- UPC #
- 781568809259
- Country of Origin
- United States
- Motor Design
- B
- HP
- 1.5 HP
- Nameplate RPM
- 1,760 RPM
- Frame
- 56
- Voltage
- 230V, 460V
- Ins. Class
- F
- Motor Enclosure Design
- TEFC
- Phase
- Three
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.