1.5Hp, 1760Rpm, 3Ph, 60Hz, 56H, 3526M, Open, F1
Mfr # ERM3154
Zoro # G5530897
product price:Â $802.99
/ea
Free Shipping & Returns
Key Features
Motor Design
B
HP
1.5 HP
Frame
56H
Voltage
208-230/460V
Motor Enclosure Design
OPEN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ERM3154
Zoro #
G5530897
UPC #
781568765739
Country of Origin
United States
Details
Motor Design
B
HP
1.5 HP
Frame
56H
Voltage
208-230/460V
Motor Enclosure Design
OPEN
Phase
Three
Ins. Class
F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.