1.5Hp, 3480Rpm, 1Ph, 60Hz, 56H, 3532Lc, Odp, F1

  • Mfr # EL11313

  • Zoro # G5529530


product price:  $853.99
/ea
Free Shipping & Returns

Key Features

Motor Design
L
HP
1.5 HP
Nameplate RPM
3480
Frame
56H
Voltage
115/230V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL11313
Zoro #
G5529530
UPC #
781568733806
Country of Origin
United States

Details

Motor Design
L
HP
1.5 HP
Nameplate RPM
3480
Frame
56H
Voltage
115/230V
Phase
Single
Ins. Class
F
Motor Enclosure Design
OPEN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.