15Hp, 3500Rpm, 3Ph, 60Hz, 215Tc, 3734M, Opsb, F

  • Mfr # CEM3314T

  • Zoro # G5522926


product price:  $2,872.99
/ea
Free Shipping & Returns

Key Features

Motor Design
B
HP
15 HP
Nameplate RPM
3475
Frame
215TC
Voltage
230/460V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEM3314T
Zoro #
G5522926
UPC #
781568603611
Country of Origin
United States

Details

Motor Design
B
HP
15 HP
Nameplate RPM
3475
Frame
215TC
Voltage
230/460V
Phase
Three
Motor Enclosure Design
OPSB
Ins. Class
F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.