
1Hp, 1750Rpm, Dc, 56C, 3435P, Tefc, F1, N, CDPT3445
Mfr # CDPT3445
Zoro # G3293426
product price:Â $3,400.99
/ea
Free Shipping & Returns
Key Features
HP
1 HP
Nameplate RPM
1750
Frame
56C
Voltage
90V
Ins. Class
F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDPT3445
Zoro #
G3293426
UPC #
781568133750
Country of Origin
United States
Details
HP
1 HP
Nameplate RPM
1750
Frame
56C
Voltage
90V
Ins. Class
F
Motor Enclosure Design
TEFC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.