20Hp, 1765Rpm, 3Ph, 60Hz, 254Tz, 3948M, Opsb, F

  • Mfr # EGDM2515T

  • Zoro # G5521751


product price:  $4,433.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
A
HP
20 HP
Nameplate RPM
1765
Frame
254TZ
Voltage
230/460V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EGDM2515T
Zoro #
G5521751
UPC #
781568522936
Country of Origin
United States

Details

Motor Design
A
HP
20 HP
Nameplate RPM
1765
Frame
254TZ
Voltage
230/460V
Ins. Class
F
Phase
Three
Motor Enclosure Design
OPSB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.