
.25Hp, 1725Rpm, 1Ph, 60Hz, 56C, 3411Lc, Open, F
Mfr # KEL11203
Zoro # G3292531
product price:Â $608.99
/ea
Free Shipping & Returns
Key Features
HP
0.25 HP
Nameplate RPM
1725
Frame
56C
Voltage
115/230V
Motor Enclosure Design
OPEN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KEL11203
Zoro #
G3292531
UPC #
781568765395
Country of Origin
United States
Details
HP
0.25 HP
Nameplate RPM
1725
Frame
56C
Voltage
115/230V
Motor Enclosure Design
OPEN
Phase
Single
Ins. Class
B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.